Beli monotaro welding di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro TIG Welding Rod for Mild Steel (Kawat Las Elektrode)
    Mulai

    Rp369.900

    monotaro TIG Welding Rod for Mild Steel (Kawat Las Elektrode)
    Deskripsi:
    It is suitable for welding carbon steel or low alloy steel and is suitable for welding equipment and vehicles. Easy welding operation, excellent bead appearance.
    atribut:
    • AWS Standards: A 5.18 equivalent to ER 70 S-G
    • Stick Length (mm): 1000
  2. monotaro Cleaning Hammer (Martil / Palu)
    Mulai

    Rp97.900

    monotaro Cleaning Hammer (Martil / Palu)
    Deskripsi:
    One side is a vertical blade, one side is a side blade, which is convenient for split work. For removing slag and spatter during welding.
    atribut:
    • Head Diameter (Ø mm): 22
    • Overall Length (mm): 294
    • Head Width (mm): 124
    • Handle Material: Hardwood
    • Head Material: Carbon steel (S45C)
  3. TRUSCO Nylon Rope (Three Strand Type) (Tali Nilon / Tali Tambang)
    66%
    Rating:
    60% of 100
    (1)
    Mulai

    Rp98.900

    TRUSCO Nylon Rope (Three Strand Type) (Tali Nilon / Tali Tambang)
    atribut:
    • Color: White
    • Material: Nylon (3 Tsu Strokes)
  4. monotaro Auto Darkening Welding Helmet, 1/20000 speed
    Mulai

    Rp1.699.900

    monotaro Auto Darkening Welding Helmet, 1/20000 speed
    Deskripsi:
    Produk ini juga sering disebut dengan Helm Las
    atribut:
    • Operating Temperature Range (°C): -10 to 55
    • Power: One solar-powered + lithium battery (not replaceable)
    • Filter Size (mm): 110x90
    • Degree of Shading: #9 - #13
    • Non-light Shielding: #4
    • Infrared Ultraviolet Protection: The adaptation to DIN15
    • Period of Service (years): 2
    • Line of sight range (mm): 97x47
    • Package Weight (g): 864
    • Switching Time (s): (Light-shielding from non-light) 1/20000, (non-shaded from light) 0.1 - 0.9
  5. monotaro Welding Wire Solid (Kawat Las)
    69%
    Mulai

    Rp259.900

    monotaro Welding Wire Solid (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  6. KRISBOW Welding Helmet (Helm Las)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp56.900

    KRISBOW Welding Helmet (Helm Las)
    Deskripsi:
    Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.
    atribut:
    • Color: Black
  7. monotaro Thin Fit (Palm Fit) Gloves Natural Rubber Coat (Sarung Tangan)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp25.900

    monotaro Thin Fit (Palm Fit) Gloves Natural Rubber Coat (Sarung Tangan)
    Deskripsi:
    Produk ini juga sering disebut dengan Sarung Tangan Palm Fit
    atribut:
    • The total length (cm): About 23
    • Palm Width (cm): About 9.5
    • Middle Finger Length (cm): About 7.9
    • Color: gray
    • Material: Fiber unit / 100% nylon, coating unit / natural rubber
    • Size: M
    • Functions: Breathable
    • Color (wrist): green
    • Quantity (Twin): 1
    • The number of gauge: 13
  8. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  9. Yuri Lysorin Disinfectant
    21%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp10.900

  10. CIG Welding Helmet (Kedok Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    CIG Welding Helmet (Kedok Las)
    atribut:
    • Color: Black
    • Type: Flip front
  11. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
Daftar Harga monotaro welding Terbaru October 2026
monotaro TIG Welding Rod for Mild Steel (Kawat Las Elektrode)Rp369.900
monotaro Cleaning Hammer (Martil / Palu)Rp97.900
TRUSCO Nylon Rope (Three Strand Type) (Tali Nilon / Tali Tambang)Rp98.900
monotaro Auto Darkening Welding Helmet, 1/20000 speedRp1.699.900
monotaro Welding Wire Solid (Kawat Las)Rp259.900
KRISBOW Welding Helmet (Helm Las)Rp56.900
monotaro Thin Fit (Palm Fit) Gloves Natural Rubber Coat (Sarung Tangan)Rp25.900
KRISBOW Mesin BubutRp90.999.900
Yuri Lysorin DisinfectantRp10.900
KRISBOW Trolley Foldable Platform HandTruck (Troli Lipat)Rp559.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)